Beli ball valve pvc 1 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DCOTA Ball valve PVC
    Mulai

    Rp19.900

    DCOTA Ball valve PVC
    Deskripsi:
    Mengatur, membuka dan menutup aliran air, minyak & gas dengan sistem memutar katup bola menggunakan tuas engkol.
  2. King Da Jeng (KDJ) Ball Valve Thread End
    Mulai

    Rp15.900

    King Da Jeng (KDJ) Ball Valve Thread End
    atribut:
    • End Type: Threaded
    • Material: PVC, UPVC, ABS
    • O-Ring: EPDM, NBR, FPM
    • Seat: EPDM, PTFE, TPR, NBR
    • Standard: NPT, BSPT (Threaded)
  3. Asahi AV PVC Ball Valve
    26%
    Mulai

    Rp439.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  4. Avery Weigh-Tronix Digital Bench Scale
    Mulai

    Rp17.999.900

    Avery Weigh-Tronix Digital Bench Scale
    atribut:
    • Overload Protection (%): 150
    • Auto Zero Tracking: Configurable +/- 0 to 5 divisions
    • Battery: Built-in Lead Acid battery (DJW6-4.0 6V 4.0AH) to give up to 107 hours between recharges
  5. King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Mulai

    Rp13.900

    King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Deskripsi:
    Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
  6. ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    atribut:
    • Material: Stainless Steel SUS 304
  7. Philips Essential Smart Bright LED Down Light (Lampu Downlight)
    Mulai

    Rp169.900

    Philips Essential Smart Bright LED Down Light (Lampu Downlight)
    atribut:
    • Light source replaceable: No
    • Input Frequency (Hz): 50 or 60
    • Color: White
    • Constant light output: No
    • Dimmable: No
    • Driver included: Yes
    • Housing Material: Metal–Plastic
    • Optic Material: Polycarbonate
  8. RS PRO Steel External Circlip
    Mulai

    Rp169.900

    RS PRO Steel External Circlip
    Deskripsi:
    RS PRO Black Steel CirclipsNoteTwo circlip kits are available separatelyEach kit is contained in a moulded compartment storage box, complete with a layout sheet giving dimensional informationBlack Phosphated Steel clips conform to the requirements of BS3673Available in packs of individual sizes of External and 'E' typesSuitable RS circlip pliers available
    atribut:
    • Circlip Type: External
    • Material: Steel
  9. SPEEDAIRE Bulk Air Hose
    Mulai

    Rp3.199.900

    SPEEDAIRE Bulk Air Hose
    Deskripsi:
    These bulk air hoses have a nitrile tube and a nitrile cover that resist oils, solvents, and aromatics. The hoses provide moderate oil resistance and are used to carry compressed air to pneumatic tools and equipment in industrial-service, construction, and low-pressure spray applications.
    atribut:
    • Hose Configuration: Bulk Hose
    • Safety Factor: 4:1
  10. SAMBO PVC Ball Valve
    20%
    Mulai

    Rp5.900

    SAMBO PVC Ball Valve
    atribut:
    • Pressure (kg/cm): 5
  11. Fyfax Thermal Paper (Kertas Thermal / Struk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp66.900

  12. TRUSCO Retaining Ring Pack for Shafts,Stainless Steel
    Mulai

    Rp99.900

    TRUSCO Retaining Ring Pack for Shafts,Stainless Steel
    Deskripsi:
    Lug (hole for pliers) is attached, it is easy to detach.
    atribut:
    • Specification: For shaft
    • Finishing Material: Stainless steel (SUS304CSP)
  13. BAFO Display Port to HDMI Cable Adapter (Adaptor HDMI)
    Mulai

    Rp149.900

    BAFO Display Port to HDMI Cable Adapter (Adaptor HDMI)
    Deskripsi:
    The BF-3382 DisplayPort to HDMI Adapter lets you connect an advanced digital monitor, such as the 20 or 23inch Apple Cinema Display, to a Mac Pro (2009), Mac mini (2009), iMac (2009), MacBook, MacBook Pro, and MacBook Air with Mini DisplayPort.•Supports PC resolutions up to 1080p•No software installation or special drivers required•Works with Apple products featuring DisplayPort•Supports HDMI video resolution up to 1080p•Plug and play solution
  14. Continental Bulk Air Hose
    Mulai

    Rp459.900

    Continental Bulk Air Hose
    Deskripsi:
    These bulk air hoses have a nitrile tube and a nitrile cover that resist oils, solvents, and aromatics. The hoses provide moderate oil resistance and are used to carry compressed air to pneumatic tools and equipment in industrial-service, construction, and low-pressure spray applications.
  15. Mitsuboshi V-Belt C Type (Standard) (C100 Series) (Vanbelt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Mitsuboshi V-Belt C Type (Standard) (C100 Series) (Vanbelt)
    atribut:
    • Belt Width (mm): 22
    • Belt Height (mm): 14
    • Angle (degree): 40
    • Maximum Speed (m/s): 30
    • Belt Material: Rubber
    • Belt Type: C
    • Minimum Pulley Diameter (mm): 224
    • Operating Temperature Range (°C): -40 to +70
  16. Daiken Kasei Kogyo Cable Protector 20mm (Pelindung Kabel)
    Mulai

    Rp6.399.900

    Daiken Kasei Kogyo Cable Protector 20mm (Pelindung Kabel)
    atribut:
    • Width (mm): 100
    • Thickness (mm): 28
    • Weight (kg): 16.1
    • Length (m): 10
    • Compatible Cable (mm): 20
  17. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
Daftar Harga ball valve pvc 1 Terbaru October 2026
DCOTA Ball valve PVCRp19.900
King Da Jeng (KDJ) Ball Valve Thread EndRp15.900
Asahi AV PVC Ball ValveRp439.900
Avery Weigh-Tronix Digital Bench ScaleRp17.999.900
King Da Jeng (KDJ) Stop Kran PVC KDJ-100Rp13.900
ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)Rp30.900
Philips Essential Smart Bright LED Down Light (Lampu Downlight)Rp169.900
RS PRO Steel External CirclipRp169.900
SPEEDAIRE Bulk Air HoseRp3.199.900
SAMBO PVC Ball ValveRp5.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)